Beli steam high pressure washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.899.900

    INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  2. MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.699.900

  3. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  4. FISCH High Pressure Jet Washer
    Mulai

    Rp1.299.900

    FISCH High Pressure Jet Washer
    Deskripsi:
    • Power 800 W • Maximum Pressure 70 Bar • Maximum Flow 330 UH • Gun and Lance with Variable Nozzle • Automatic Total Stop System
    atribut:
    • Rated Pressure: 5 MPa (50 Bar)
    • Maximum Pressure: 7 MPa (70 Bar)
    • Rated Water Flow: 4.5 L/M (270L/H)
    • Maximum Water Flow: 5.5 L/M (330L/H)
    • Electrical Requirements: 220V-240V, 50Hz, 800W
    • Electrical Cord (m): 5
    • High Pressure Hose (m): 5
    • Maximum Water Inlet Pressure (MPa): 1.2
    • Maximum Water Inlet Temperature (°C): 50
  5. INGCO High Pressure Hose(Quick Connector)
    Mulai

    Rp219.900

    INGCO High Pressure Hose(Quick Connector)
    Deskripsi:
    INGCO Pressure Hose (5m Quick Connector) // Selang Jet Cleaner Washer Cuci Mobil Steam
    atribut:
    • Length (m): 5
    • Material: PVC
  6. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  7. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  8. KARCHER Professional Ultra High Pressure Cleaners
    Mulai

    Rp719.999.900

    KARCHER Professional Ultra High Pressure Cleaners
    Deskripsi:
    Ideal for universal use in the construction industry and other industrial applications: Our versatile HD 9/100-4 Cage Classic ultra high-pressure cleaner from the UHP compact class. At the heart of the machine is an extremely powerful industrial high-pressure pump by WOMA with high volumetric effectiveness. Equipped with a bypass trigger gun, the HD 9/100-4 has a working pressure of 1000 bar and a flow rate of 900 l of water per hour, thereby removing even the most stubborn dirt quickly and reliably. Equipment - High-pressure hose, 20 m - Spray gun, UHP trigger gun (Dump Gun) - Stainless steel lance, 750 mm - Flat jet nozzle - Safety valve - Elapsed time counter
    atribut:
    • Part Number: 1.812-000.0
    • Maximum Inlet Temperature (°C): 45
    • Motor Rating (kW): 30
    • Drive: Electric
    • Dimensions (mm): 1395x789x1088
    • Flow Rate (L/hour): 980
    • Pump Type : Crankshaft
    • Working Pressure (Bar): 1000
    • Working Pressure (MPa): 100
  9. NILFISK High Pressure Cold
    Mulai

    Rp25.999.900

    NILFISK High Pressure Cold
    Deskripsi:
    MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.
    atribut:
    • Dimensions (mm): 720x480x900
    • Flow Rate (L/minute): 11.7
    • Motor Speed (rpm): 1400
    • Power Consumption (kW): 2.2
    • Power Supply (V): 240
    • Pressure (bar): 110
  10. KARCHER Professional High Pressure Cleaners Cold Water
    Mulai

    Rp8.799.900

    KARCHER Professional High Pressure Cleaners Cold Water
    Deskripsi:
    A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
  11. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  12. KLENCO High Pressure (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp30.999.900

    KLENCO High Pressure (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Monsoon 444 mid-range commercial cold water high pressure cleaner is ideal for removingstubborn dirt in kitchens, on automobiles and for general use at outdoor areas. The 4-polemotor with low speed of 1450 rpm and auto total stop provides a longer pump life.
    atribut:
    • Operating pressure: 120 bar (max. 150 bar)
    • Operating Speed: 2.3kw/4-pole/1450rpm
    • Detergent Tank: 4 Litres
    • Inlet Water Temp: 60 Degrees C Max
    • Dimension (LxWxH): 59 x 37 x 87 cm
    • Water Flow Rate: 510 Litres/Hour
Daftar Harga steam high pressure washer Terbaru October 2026
INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.899.900
MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.699.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
FISCH High Pressure Jet WasherRp1.299.900
RYOBI High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.799.900
INGCO High Pressure Hose(Quick Connector)Rp219.900
MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp949.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER Professional Ultra High Pressure CleanersRp719.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)